BROWNING
BROWNING
S2 4
BROWNING BROWNING
Description
S2 4 SPLIT TAPER BUSHING
Shaft Bushing; 4" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1080639
BDI #
326781
Details
647.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S2-4/p/326781
Your Price
$ 647.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.697
EAN
0662289191796
Product Group - BDI
M02194
Bushing Series
S2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S2 4
Manufacturer Internal Number
1080639
Weight / LBS
10.42
Long Description
Shaft Bushing; 4" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
4.625 Inch | 117.475 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh