https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-SU1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MzF8aW1hZ2UvanBlZ3xhRE0yTDJoaU1pOHhNRFEyT1RNeE16Y3dPREEyTWk5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5VFZURmZTMWRmTXpBd2VETXdNQzVxY0djfDQ4Nzc5MWRmZGFhMDU2ZTgxY2NhMWU0N2VkZmMxMmZjYzZjYjg0ZTI4YWQxMzFhZTA2ZjQ4NTU0MzhkZGI5MTQ
DODGE
DODGE
S2X2-7/8
DODGE DODGE
Description
S2X2-7/8 ; POR BK2 BUSHING
Shaft Bushing; 2-7/8" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing
Part #
S2X2-7/8
BDI #
20219406
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S2X2-7-8/p/20219406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
8.72
EAN
0781568650479
Product Group - BDI
M02194
Bushing Series
S2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 2-7/8" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh