MASTERDRIVE
								MASTERDRIVE
							
						
					SDS7/8
				 
				MASTERDRIVE MASTERDRIVE
Description
						
                            
								SDS7/8 QD BUSHING ; 7/8 BORE
7/8" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style
                         	Part #
	                    
	                      	2105008148
							BDI #
						
	                      	656956
							
						
Details
                    
                        25.35
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SDS7-8/p/656956
						
		
		
		
				Your Price
				
						
							$ 25.35 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				0.749
					EAN
				0806372019707
					Product Group - BDI
				M02194
					Bushing Series
				
					SDS
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					QD
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10
			Noun
				
					Bushing
			Manufacturer Item Number
				
					SDS7/8
			Weight / LBS
				
					1.6
			Long Description
				
					7/8" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style
			Bore
				
					0.875 Inch | 22.225 Millimeter
			Outside Diameter
				
					2.187 Inch | 55.55 Millimeter
			Length Thru Bore
				
					1.375 Inch | 34.925 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

