MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SF 25MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SF 25MM QD BUSHING ; 25MM BORE
25MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Part #
SF 25MM
BDI #
611219
Details
69.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SF-25MM/p/611219
Your Price
$ 69.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.497
EAN
0697950725338
Product Group - BDI
M02194
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
5.5
Long Description
25MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh