IKO
IKO
SF 8 50A
IKO IKO
Description
IKO SF 8 50A
Bushing; Rotary; 8MM Diameter; 10MM Outside Diameter; 20MM Length
Part #
SF 8 50A
BDI #
1485565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SF-8-50A/p/1485565
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.02
Product Group - BDI
L00220
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.04343
Product Detail
Bushing
Product Specification
Bushing; Rotary; 8MM Diameter; 10MM Outside Diameter; 20MM Length
Long Description
Bushing; Rotary; 8MM Diameter; 10MM Outside Diameter; 20MM Length


