DODGE
DODGE
SF X 15/16-KW
DODGE DODGE
Description
SF X 15/16-KW QD BUSHING ; QD BAGUE
15/16" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Part #
120455
BDI #
257312
Details
66.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SF-X-15-16-KW/p/257312
Your Price
$ 66.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.157
EAN
0782475101184
Product Group - BDI
M02194
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SF X 15/16-KW
Manufacturer Internal Number
120455
Weight / LBS
5.32
Long Description
15/16" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh