TB WOODS
TB WOODS
SFL 2
TB WOODS TB WOODS
Description
SFL 2 SHAFT BUSHING ; POR
2" Bore; 3-1/8" Outside Diameter; 1-1/8" Length Thru Bore; SFL Bushing Series; Keyway; QD Bushing Style
Part #
SFL2
BDI #
986400
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SFL-2/p/986400
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.544
EAN
0698672709491
Product Group - BDI
M02194
Bushing Series
SFL
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SFL2
Manufacturer Internal Number
SFL2
Weight / LBS
1.2
Long Description
2" Bore; 3-1/8" Outside Diameter; 1-1/8" Length Thru Bore; SFL Bushing Series; Keyway; QD Bushing Style
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh