DODGE
DODGE
SH X 1-11/16-NK
DODGE DODGE
Description
SH X 1-11/16-NK QD BUSHING ; QD BAGUE
1-11/16" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; No Keyway; QD Bushing
Part #
120580
BDI #
257424
Details
75.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SH-X-1-11-16-NK/p/257424
Your Price
$ 75.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.227
EAN
0782475102334
Product Group - BDI
M02194
Bushing Series
SH
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SH X 1 11/16-NK
Manufacturer Internal Number
120580
Weight / LBS
0.55
Long Description
1-11/16" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; No Keyway; QD Bushing
Outside Diameter
1.871 Inch | 47.523 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh