MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SK 2 9/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SK 2 9/16 QD BUSHING ; 2-9/16" BORE
Shaft Bushing; 2-9/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; No Keyway; QD Bushing
Part #
SK 2 9/16
BDI #
611302
Details
51.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SK-2-9-16/p/611302
Your Price
$ 51.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.74
EAN
0697950180564
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
SK 2 9/16
Weight / LBS
1.64
Long Description
Shaft Bushing; 2-9/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; No Keyway; QD Bushing
Outside Diameter
2.812 Inch | 71.425 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


