DODGE
DODGE
SK X 1-13/16-KW
DODGE DODGE
Description
SK X 1-13/16-KW QD BUSHING ; QD BAGUE
1-13/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Part #
120434
BDI #
257292
Details
59.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SK-X-1-13-16-KW/p/257292
Your Price
$ 59.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.11
EAN
0782475100989
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SK X 1 13/16-KW
Manufacturer Internal Number
120434
Weight / LBS
2.62
Long Description
1-13/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Outside Diameter
2.812 Inch | 71.425 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh