CONTINENTAL
CONTINENTAL
TL1210 X 1-3/16
CONTINENTAL CONTINENTAL
Description
TL1210 X 1-3/16 TAPER LOCK BUSHING
1-3/16" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Part #
20352792
BDI #
417398
Details
50.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TL1210-X-1-3-16/p/417398
Your Price
$ 50.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.181
Product Group - BDI
M02194
Bushing Series
1210
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
TL1210 x 1-3/16 bushing
Manufacturer Internal Number
20352792
Weight / LBS
0.4
Long Description
1-3/16" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh