CONTINENTAL
CONTINENTAL
TL2012 X 1-1/16
CONTINENTAL CONTINENTAL
Description
TL2012 X 11/16 TAPER LOCK BUSHING
11/16" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing
Part #
20352873
BDI #
417463
Details
78.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TL2012-X-1-1-16/p/417463
Your Price
$ 78.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.726
Product Group - BDI
M02194
Bushing Series
2012
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
TL2012 x 11/16 bushing
Manufacturer Internal Number
20352867
Weight / LBS
1.7
Long Description
11/16" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh