CONTINENTAL
CONTINENTAL
TL2525 X 2-5/16
CONTINENTAL CONTINENTAL
Description
TL2525 X 2-5/16 TAPER LOCK BUSHING
2-5/16" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing
Part #
20352937
BDI #
417533
Details
142.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TL2525-X-2-5-16/p/417533
Your Price
$ 142.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.043
Product Group - BDI
M02194
Bushing Series
2525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
TL2525 x 2-5/16 bushing
Manufacturer Internal Number
20352937
Weight / LBS
2.3
Long Description
2-5/16" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh