TSUBAKI
								TSUBAKI
							
						
					U0 2-15/16
				 
				TSUBAKI TSUBAKI
Description
						
                            
								U0 2-15/16 BUSHING ; 2-15/16"
Bushing, Shaft; 2-15/16" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Yes Keyway; Split Taper Bushing
                         	Part #
	                    
	                      	U0-2R
							BDI #
						
	                      	928011
							
						
Details
                    
                        854.67
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U0-2-15-16/p/928011
						
		
		
		
				Your Price
				
						
							$ 854.67 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				13.59
					EAN
				0097039018441
					Product Group - BDI
				M02194
					Bushing Series
				
					U0
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					Split Taper
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Long Description
				
					Bushing, Shaft; 2-15/16" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Yes Keyway; Split Taper Bushing
			Bore
				
					2.938 Inch | 74.625 Millimeter
			Outside Diameter
				
					6 Inch | 152.4 Millimeter
			Length Thru Bore
				
					5.25 Inch | 133.35 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

