BROWNING
BROWNING
U0 2 7/16
BROWNING BROWNING
Description
U0 2 7/16 SPLIT TAPER BUSHING ; NON-RETURNABLE
2-7/16" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1071240
BDI #
326790
Details
1270.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U0-2-7-16/p/326790
Your Price
$ 1,270.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
15.55
EAN
0662289241804
Product Group - BDI
M02194
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
U0 2 7/16
Manufacturer Internal Number
1071240
Weight / LBS
34.25
Long Description
2-7/16" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing Style
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh