BROWNING
BROWNING
U0 3 1/2
BROWNING BROWNING
Description
U0 3 1/2 SPLIT TAPER BUSHING ; NON-RETURNABLE
3-1/2" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1071380
BDI #
326794
Details
1321.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U0-3-1-2/p/326794
Your Price
$ 1,321.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
12.955
EAN
0662289281930
Product Group - BDI
M02194
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
U0 3 1/2
Manufacturer Internal Number
1071380
Weight / LBS
27.66
Long Description
3-1/2" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing Style
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh