TSUBAKI
TSUBAKI
U0 3-3/8
TSUBAKI TSUBAKI
Description
U0-3F SPLIT TAPER BUSHING ; 3-3/8"
Bushing, Shaft; 3-3/8" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Yes Keyway; Split Taper Bushing
Part #
U0-3F
BDI #
928012
Details
806.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U0-3-3-8/p/928012
Your Price
$ 806.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
12.23
EAN
0097039018458
Product Group - BDI
M02194
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 3-3/8" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Yes Keyway; Split Taper Bushing
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh