TSUBAKI
TSUBAKI
U0 3-7/8
TSUBAKI TSUBAKI
Description
U0 3-7/8 BUSHING ; 3-7/8"
Bushing, Shaft; 3-7/8" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Yes Keyway; Split Taper Bushing
Part #
U0-3P
BDI #
928016
Details
806.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U0-3-7-8/p/928016
Your Price
$ 806.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
13.23
EAN
0097039012043
Product Group - BDI
M02194
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 3-7/8" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Yes Keyway; Split Taper Bushing
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh