MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
U0 5 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
U0 5 7/16 TAPERED BUSHING ; 5 7/16" BORE MST SERIES
Shaft Bushing; 5-7/16" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing
Part #
U0 5 7/16
BDI #
612623
Details
806.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U0-5-7-16/p/612623
Your Price
$ 806.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.938
EAN
0697950817828
Product Group - BDI
M02194
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
27
Long Description
Shaft Bushing; 5-7/16" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


