![U0X4-7/8](/medias/INDDODBUSHXX-SPLT-SU2-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTd8aW1hZ2UvanBlZ3xhR1ZoTDJnMVl5OHhNRFEyT1RNeE5ERXdNVEkzT0M5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5VFZUSmZTMWRmTXpBd2VETXdNQzVxY0djfDFkZWNiYWQwNDNmNDk1ZjlmMmM0YmMyODEzMjRjZjBlMzE3ZjI5MWMyZGQwNzIxZjhkODQ0ZWY3NDg2ZDg2OTc)
![U0X4-7/8](/medias/INDDODBUSHXX-SPLT-SU2-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTd8aW1hZ2UvanBlZ3xhR1ZoTDJnMVl5OHhNRFEyT1RNeE5ERXdNVEkzT0M5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5VFZUSmZTMWRmTXpBd2VETXdNQzVxY0djfDFkZWNiYWQwNDNmNDk1ZjlmMmM0YmMyODEzMjRjZjBlMzE3ZjI5MWMyZGQwNzIxZjhkODQ0ZWY3NDg2ZDg2OTc)
DODGE
DODGE
U0X4-7/8
DODGE DODGE
Description
U0X4-7/8 ; POR BK2 BUSHING
Shaft Bushing; 4-7/8" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing
Part #
U0X4-7/8
BDI #
20219459
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U0X4-7-8/p/20219459
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
7.5
EAN
0781568662786
Product Group - BDI
M02194
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 4-7/8" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing
Bore
4.875 Inch | 123.825 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh