TSUBAKI
TSUBAKI
U1 3-15/16
TSUBAKI TSUBAKI
Description
U1-3R SPLIT TAPER BUSHING ; 3-15/16"
Bushing, Shaft; 3-15/16" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Yes Keyway; Split Taper Bushing
Part #
U1-3R
BDI #
928029
Details
1151.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U1-3-15-16/p/928029
Your Price
$ 1,151.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
18.12
EAN
0097039566775
Product Group - BDI
M02194
Bushing Series
U1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 3-15/16" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Yes Keyway; Split Taper Bushing
Length Thru Bore
7.12 Inch | 180.848 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh