BROWNING
BROWNING
U1 4 5/8
BROWNING BROWNING
Description
U1 4 5/8 SPLIT TAPER BUSHING ; NON-RETURNABLE
4-5/8" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1071851
BDI #
326854
Details
2309.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U1-4-5-8/p/326854
Your Price
$ 2,309.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
13.529
EAN
0662289212422
Product Group - BDI
M02194
Bushing Series
U1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
U1 4 5/8
Manufacturer Internal Number
1071851
Weight / LBS
29.8
Long Description
4-5/8" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
7.12 Inch | 180.848 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh