MARTIN SPROCKET & GR
								MARTIN SPROCKET & GR
							
						
					U1 4
				 
				MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
						
                            
								U1 4 TAPERED BUSHING ; 4" BORE MST SERIES
Shaft Bushing; 4" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing
                         	Part #
	                    
	                      	U1 4
							BDI #
						
	                      	612645
							
						
Details
                    
                        1383.12
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U1-4/p/612645
						
		
		
		
				Your Price
				
						
							$ 1,383.12 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				14.043
					EAN
				0697950137087
					Product Group - BDI
				M02194
					Bushing Series
				
					U1
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					Split Taper
			Other Features
				
					Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Keyword String
				
					Shaft
			Weight / LBS
				
					40
			Long Description
				
					Shaft Bushing; 4" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing
			Outside Diameter
				
					6 Inch | 152.4 Millimeter
			Bore
				
					4 Inch | 101.6 Millimeter
			Length Thru Bore
				
					7.12 Inch | 180.848 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

