GATES
GATES
W 4-7/8
GATES GATES
Description
W 4.7/8 QD BUSHING
Bushing, Shaft; 4-7/8" Bore; 10.437" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Yes Keyway; QD Bushing
Part #
W 4-7/8
BDI #
23125639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W-4-7-8/p/23125639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163217
Weight / Kilogram
106.14
EAN
0770075528548
Product Group - BDI
M02194
Bushing Series
W
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 4-7/8" Bore; 10.437" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Yes Keyway; QD Bushing
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Bore
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh