TIMKEN
								TIMKEN
							
						
					W-5-7/16
				 
				TIMKEN TIMKEN
Description
						
                            
								W-5-7/16 QD BUSHING ; 101755242
Shaft Bushing; 5-7/16" Bore; 10.437" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Keyway; QD Bushing
                         	Part #
	                    
	                      	W-5-7/16
							BDI #
						
	                      	24313686
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W-5-7-16/p/24313686
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				106.594
					EAN
				0070964115423
					Product Group - BDI
				M02194
					Bushing Series
				
					W
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					QD
			Other Features
				
					Keyway on ID
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Keyword String
				
					Shaft
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					250
			Long Description
				
					Shaft Bushing; 5-7/16" Bore; 10.437" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Keyway; QD Bushing
			Length Thru Bore
				
					11.375 Inch | 288.925 Millimeter
			Bore
				
					5.438 Inch | 138.125 Millimeter
			Outside Diameter
				
					10.437 Inch | 265.1 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter