BROWNING
BROWNING
W1 4 15/16
BROWNING BROWNING
Description
W1 4 15/16 SPLIT TAPER BUSHING ; NON-RETURNABLE
4-15/16" Bore; 8-1/2" Outside Diameter; 8-1/4" Length Thru Bore; W1 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1080886
BDI #
327906
Details
5286.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W1-4-15-16/p/327906
Your Price
$ 5,286.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
47.216
EAN
0662289208036
Product Group - BDI
M02194
Bushing Series
W1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
W1 4 15/16
Manufacturer Internal Number
1080886
Weight / LBS
104
Long Description
4-15/16" Bore; 8-1/2" Outside Diameter; 8-1/4" Length Thru Bore; W1 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
8.25 Inch | 209.55 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh