![W1X4-1/2](/medias/INDDODBUSHXX-SPLT-W1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjN8aW1hZ2UvanBlZ3xhR1F6TDJneE15OHhNRFEyT1RNeE5UTXhNelk1TkM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5WE1WOUxWMTh6TURCNE16QXdMbXB3Wnd8ZTVkMTFhZGEzMWQxODE0YzAxZGJjNDBkN2QwMmQxZGQ3OGQyYjZlNDRkYjYzMzcxZDI3Y2NmYjVmNzRkYmRmZg)
![W1X4-1/2](/medias/INDDODBUSHXX-SPLT-W1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjN8aW1hZ2UvanBlZ3xhR1F6TDJneE15OHhNRFEyT1RNeE5UTXhNelk1TkM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5WE1WOUxWMTh6TURCNE16QXdMbXB3Wnd8ZTVkMTFhZGEzMWQxODE0YzAxZGJjNDBkN2QwMmQxZGQ3OGQyYjZlNDRkYjYzMzcxZDI3Y2NmYjVmNzRkYmRmZg)
DODGE
DODGE
W1X4-1/2
DODGE DODGE
Description
W1X4-1/2 ; POR BK2 BUSHING
Shaft Bushing; 4-1/2" Bore; 8-1/2" Outside Diameter; 8-1/4" Length Thru Bore; W1 Bushing Series; Keyway; Split Taper Bushing
Part #
W1X4-1/2
BDI #
20219558
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W1X4-1-2/p/20219558
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
49.16
EAN
0781568662137
Product Group - BDI
M02194
Bushing Series
W1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 4-1/2" Bore; 8-1/2" Outside Diameter; 8-1/4" Length Thru Bore; W1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Length Thru Bore
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh