987257
Bushings
TB WOODS
TB WOODS
WS 5-7/16
TB WOODS TB WOODS
Description
WS5716 SHAFT BUSHING
5-7/16" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style
Part #
WS 5-7/16
BDI #
987257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/WS-5-7-16/p/987257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
70.668
EAN
0698672029346
Product Group - BDI
M02194
Bushing Series
WS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
WS5716
Manufacturer Internal Number
WS5716
Weight / LBS
156
Long Description
5-7/16" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style
Bore
5.438 Inch | 138.125 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh