DODGE
DODGE
XTB15X1-7/16
DODGE DODGE
Description
XTB15X1-7/16 CONVEYOR BUSHING ; 1-7/16" BORE 1.125" W CAST IRON
Shaft Bushing; 1-7/16" Bore; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; XTB15 Bushing Series; Keyway; Taper Lock Bushing
Part #
XTB15X1-7/16
BDI #
633393
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB15X1-7-16/p/633393
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.32
EAN
0782476981600
Product Group - BDI
M00134
Bushing Series
XTB15
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.7
Long Description
Shaft Bushing; 1-7/16" Bore; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; XTB15 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh