TSUBAKI
TSUBAKI
XTB25-SB
TSUBAKI TSUBAKI
Description
XTB25-SB BUSHING ; 1"STOCK BORE
Bushing, Shaft; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XT25 Bushing Series; No Keyway; XT Bushing
Part #
XTB25-SB
BDI #
928850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB25-SB/p/928850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
EAN
0097039019257
Product Group - BDI
M00134
Bushing Series
XT25
Keyway Yes/No
No
Bushing Style
XT
Other Features
Stock Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XT25 Bushing Series; No Keyway; XT Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh