633414
Bushings
DODGE
DODGE
XTB25X2-3/16
DODGE DODGE
Description
XTB25X2-3/16 CONVEYOR BUSHING ; 2-3/16" BORE 1.875" W CAST IRON
Shaft Bushing; 2-3/16" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XTB25 Bushing Series; Keyway; Taper Lock Bushing
Part #
XTB25X2-3/16
BDI #
633414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB25X2-3-16/p/633414
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.33
EAN
0782476987787
Product Group - BDI
M00134
Bushing Series
XTB25
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.6
Long Description
Shaft Bushing; 2-3/16" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XTB25 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh