DODGE
DODGE
XTB25X2-7/16
DODGE DODGE
Description
XTB25X2-7/16 CONVEYOR BUSHING ; 2-7/16" BORE 1.875" W CAST IRON
Shaft Bushing; 2-7/16" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XTB25 Bushing Series; Keyway; Taper Lock Bushing
Part #
226857
BDI #
633415
Details
85.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB25X2-7-16/p/633415
Your Price
$ 85.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.16
EAN
0782476980511
Product Group - BDI
M00134
Bushing Series
XTB25
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.6
Long Description
Shaft Bushing; 2-7/16" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XTB25 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh