DODGE
DODGE
XTB35X2-3/16
DODGE DODGE
Description
XTB35X2-3/16 CONVEYOR BUSHING ; 2-3/16" BORE 2.469" W CAST IRON
Shaft Bushing; 2-3/16" Bore; 6-5/16" Outside Diameter; 2-15/32" Length Thru Bore; XTB35 Bushing Series; Keyway; Taper Lock Bushing
Part #
226867
BDI #
633427
Details
163.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB35X2-3-16/p/633427
Your Price
$ 163.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.853
EAN
0782476987855
Product Group - BDI
M00134
Bushing Series
XTB35
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
7.4
Long Description
Shaft Bushing; 2-3/16" Bore; 6-5/16" Outside Diameter; 2-15/32" Length Thru Bore; XTB35 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Outside Diameter
6.313 Inch | 160.35 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh