

BOSTON GEAR
BOSTON GEAR
2SC187
BOSTON GEAR BOSTON GEAR
Description
2SC187 CLAMPING COLLAR ; 1-PIECE
Shaft Collar; 1-7/8" Bore; Not Threaded; 3-1/4" Outside Diameter; 5/8" Width; Steel; Two Piece Split Recessed Screw
Part #
49169
BDI #
170275
Details
212.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SC187/p/170275
Your Price
$ 212.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.445
EAN
0781711491690
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
5/16-24
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49169
Long Description
Shaft Collar; 1-7/8" Bore; Not Threaded; 3-1/4" Outside Diameter; 5/8" Width; Steel; Two Piece Split Recessed Screw
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh