

170256
Collars
BOSTON GEAR
BOSTON GEAR
2SC62
BOSTON GEAR BOSTON GEAR
Description
2SC62 CLAMPING COLLAR ; 2-PIECE
Shaft Collar; 5/8" Bore; Not Threaded; 1-1/2" Outside Diameter; 13/32" Width; Steel; Two Piece Split Recessed Screw
Part #
2SC62
BDI #
170256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SC62/p/170256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.028
EAN
0781711491492
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
10-32
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49149
Long Description
Shaft Collar; 5/8" Bore; Not Threaded; 1-1/2" Outside Diameter; 13/32" Width; Steel; Two Piece Split Recessed Screw
Outside Diameter
1.5 Inch | 38.1 Millimeter
Width
0.406 Inch | 10.312 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh