

BOSTON GEAR
BOSTON GEAR
2SSC56
BOSTON GEAR BOSTON GEAR
Description
2SSC56 CLAMPING COLLAR ; NON-RETURNABLE
Shaft Collar; 9/16" Bore; Not Threaded; 1-1/4" Outside Diameter; 3/8" Width; Stainless Steel; Two Piece Split Recessed Screw
Part #
2SSC56
BDI #
170295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SSC56/p/170295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.046
EAN
0781711491959
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
8-32
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49195
Long Description
Shaft Collar; 9/16" Bore; Not Threaded; 1-1/4" Outside Diameter; 3/8" Width; Stainless Steel; Two Piece Split Recessed Screw
Bore
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh