https://www.bdiexpress.com/medias/INDDODCLRXXX-1SOL-SS-65-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTJ8aW1hZ2UvanBlZ3xhRFUwTDJnd01TOHhNRFkwT1RNeU9EazNOVGt3TWk5SlRrUkVUMFJEVEZKWVdGaGZNVk5QVEY5VFUxODJOVjh6TURCNE16QXdMbXB3Wnd8OGFkYWNlYmQ2NDJkODExODIzNjA4YjM1MGUxMWMzZDNmM2E5MjZmNzcyMjY1NzhmMmE3NWY4MTdjN2NjYjdlZA
DODGE
DODGE
3-15/16 120 DEG COLLAR AND SS
DODGE DODGE
Description
3-15/16 120 DEG COLLAR AND SS
Shaft Collar; 3-15/16" Bore; Stainless Steel; One Piece Solid; 120 Degree Set Screw Position
Part #
060878
BDI #
245448
Details
256.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/3-15-16-120-DEG-COLLAR-AND-SS/p/245448
Your Price
$ 256.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.666
EAN
0782475718702
Product Group - BDI
M06288
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
60878
Weight / LBS
3.669
Product Detail
Shaft Collar
Product Specification
3-15/16" Bore; Stainless Steel; One Piece Solid; 120 Degree Set Screw Position
Long Description
Shaft Collar; 3-15/16" Bore; Stainless Steel; One Piece Solid; 120 Degree Set Screw Position