

WHITTET-HIGGINS
WHITTET-HIGGINS
CCM-006
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CCM-006 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
6MM Bore; Shaft Collar; Steel; 18MM Outside Diameter; 8MM Width; M3 Clamp Screw Size; One Piece Split
Part #
CCM-006
BDI #
968246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CCM-006/p/968246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.018
EAN
0751968830603
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M3
Set Screw
No
Keyway Yes/No
No
Other Features
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.04
Long Description
6MM Bore; Shaft Collar; Steel; 18MM Outside Diameter; 8MM Width; M3 Clamp Screw Size; One Piece Split
Width
0.315 Inch | 8 Millimeter
Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh