Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRC-025-S https://www.bdiexpress.com/medias/INDCPMXXXXXX-139-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODd8aW1hZ2UvanBlZ3xhRE5oTDJnellTOHhNRFEzT1RZd01URTRPRGc1TkM5SlRrUkRVRTFZV0ZoWVdGaGZNVE01WHpNd01IZ3pNREF1YW5CbnxjODczYjdjNmRhYzI1YjQ0ZjEyZDk3MDcxYjZlZDM5ZWU4Y2JjODllNGQ4ZDgyMmVmZGYzYjBiYzg1MjIxYjcy
194983 Collars 

CLIMAX METAL CLIMAX METAL

CRC-025-S

Description

CRC-025-S SET SCREW COLLAR ; 1/4" BORE 316 SS 100/BOX

1/4" Bore; Shaft Collar; Stainless Steel; 1/2" Outside Diameter; 5/16" Width; One Set Screw; 10-32 X 1/8 Set Screw Size; One Piece Solid

Part #

CRC-025-S

BDI #
194983

Details

24.46 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
EAN
0044861420454
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
10-32 X 1/8
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1/4" Bore; Shaft Collar; Stainless Steel; 1/2" Outside Diameter; 5/16" Width; One Set Screw; 10-32 X 1/8 Set Screw Size; One Piece Solid
Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh