

BOSTON GEAR
BOSTON GEAR
CSC300
BOSTON GEAR BOSTON GEAR
Description
CSC300 CLAMPING COLLAR ; 1-PIECE
Shaft Collar; 3" Bore; Not Threaded; 4-1/2" Outside Diameter; 3/4" Width; Steel; One Piece Split Recessed Screw
Part #
CSC300
BDI #
170208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSC300/p/170208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.021
EAN
0781711490464
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
3/8-24
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49046
Long Description
Shaft Collar; 3" Bore; Not Threaded; 4-1/2" Outside Diameter; 3/4" Width; Steel; One Piece Split Recessed Screw
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh