

BOSTON GEAR
BOSTON GEAR
CSC31-18
BOSTON GEAR BOSTON GEAR
Description
CSC31-18 CLAMPING COLLAR ; THREADED
Shaft Collar; 5/16-18 Threaded; 13/16" Outside Diameter; 1/4" Width; Steel; One Piece Split Threaded Recessed Screw
Part #
CSC31-18
BDI #
170314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSC31-18/p/170314
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.016
EAN
0781711492406
Product Group - BDI
M02194
Bore Threaded
5/16-18
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
4-40
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49240
Long Description
Shaft Collar; 5/16-18 Threaded; 13/16" Outside Diameter; 1/4" Width; Steel; One Piece Split Threaded Recessed Screw
Outside Diameter
0.813 Inch | 20.65 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh