

BOSTON GEAR
BOSTON GEAR
CSSC100-14
BOSTON GEAR BOSTON GEAR
Description
CSSC100-14 CLAMPING COLLAR ; NON-RETURNABLE THREADED
Shaft Collar; 1-14 Threaded; 2" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Part #
CSSC100-14
BDI #
170347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC100-14/p/170347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.153
EAN
0781711492802
Product Group - BDI
M02194
Bore Threaded
1-14
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
1/4-28
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49280
Long Description
Shaft Collar; 1-14 Threaded; 2" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh