

170241
Collars
BOSTON GEAR
BOSTON GEAR
CSSC118
BOSTON GEAR BOSTON GEAR
Description
CSSC118 CLAMPING COLLAR ; NON-RETURNABLE
Shaft Collar; 1-3/16" Bore; Not Threaded; 2-1/8" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Split Recessed Screw
Part #
CSSC118
BDI #
170241
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC118/p/170241
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.18
EAN
0781711491119
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
1/4-28
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49111
Long Description
Shaft Collar; 1-3/16" Bore; Not Threaded; 2-1/8" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Split Recessed Screw
Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh