

170243
Collars
BOSTON GEAR
BOSTON GEAR
CSSC131
BOSTON GEAR BOSTON GEAR
Description
CSSC131 CLAMPING COLLAR
Shaft Collar; 1-5/16" Bore; Not Threaded; 2-1/4" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Split Recessed Screw
Part #
CSSC131
BDI #
170243
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC131/p/170243
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.194
EAN
0781711491133
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Recessed Screw
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49113
Long Description
Shaft Collar; 1-5/16" Bore; Not Threaded; 2-1/4" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Split Recessed Screw
Width
0.5 Inch | 12.7 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh