

170227
Collars
BOSTON GEAR
BOSTON GEAR
CSSC25
BOSTON GEAR BOSTON GEAR
Description
CSSC25 CLAMPING COLLAR
Shaft Collar; 1/4" Bore; Not Threaded; 13/16" Outside Diameter; 1/4" Width; Stainless Steel; One Piece Split Recessed Screw
Part #
49096
BDI #
170227

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC25/p/170227
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.414
EAN
0781711490969
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
4-40
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49096
Long Description
Shaft Collar; 1/4" Bore; Not Threaded; 13/16" Outside Diameter; 1/4" Width; Stainless Steel; One Piece Split Recessed Screw
Width
0.25 Inch | 6.35 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh