

170236
Collars
BOSTON GEAR
BOSTON GEAR
CSSC87
BOSTON GEAR BOSTON GEAR
Description
CSSC87 CLAMPING COLLAR ; 7/8" IDX1-7/8" ODX1/2" W STEEL
Shaft Collar; 7/8" Bore; Not Threaded; 1-7/8" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Split Recessed Screw
Part #
CSSC87
BDI #
170236
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC87/p/170236
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.085
EAN
0781711491065
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
1/4-28
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49106
Long Description
Shaft Collar; 7/8" Bore; Not Threaded; 1-7/8" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Split Recessed Screw
Bore
0.875 Inch | 22.225 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh