NTN
NTN
EL311-203
NTN NTN
Description
EL311-203 ECCENTRIC LOCKING COLLAR
Shaft Collar; 2.187" Bore; 3.267" Outside Diameter; 0.874" Width; Steel; Eccentric
Part #
EL311-203
BDI #
17147008
Details
80.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/EL311-203/p/17147008
Your Price
$ 80.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.45
EAN
4547359788648
Product Group - BDI
M06110
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.992
Product Detail
Shaft Collar
Product Specification
2.187" Bore; 3.267" Outside Diameter; 0.874" Width; Steel; Eccentric
Long Description
Shaft Collar; 2.187" Bore; 3.267" Outside Diameter; 0.874" Width; Steel; Eccentric

