https://www.bdiexpress.com/medias/INDXXXLCKCLR-H2C-2SPL-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjV8aW1hZ2UvanBlZ3xhRGszTDJnNVlTOHhNRFUxTlRFMU1USXlNRGMyTmk5SlRrUllXRmhNUTB0RFRGSmZTREpEWHpKVFVFeGZVbE5mVTFOZk16QXdlRE13TUM1cWNHY3xiNTg0OTcyZmQyNzk2NDRkOWQ4YzgxMmM3M2NkODEyMDgyNmQzYTExNGI2NzE3ZGVhOWM4ZmQxMWYzY2NhZTky
https://www.bdiexpress.com/medias/INDXXXLCKCLR-H2C-2SPL-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjV8aW1hZ2UvanBlZ3xhRGszTDJnNVlTOHhNRFUxTlRFMU1USXlNRGMyTmk5SlRrUllXRmhNUTB0RFRGSmZTREpEWHpKVFVFeGZVbE5mVTFOZk16QXdlRE13TUM1cWNHY3xiNTg0OTcyZmQyNzk2NDRkOWQ4YzgxMmM3M2NkODEyMDgyNmQzYTExNGI2NzE3ZGVhOWM4ZmQxMWYzY2NhZTky
CLIMAX METAL
CLIMAX METAL
H2C-200-S
CLIMAX METAL CLIMAX METAL
Description
H2C-200-S CLAMPING COLLAR
2" Bore; Shaft Collar; Stainless Steel; 3-1/4" Outside Diameter; 5/8" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split Recessed Screw
Part #
H2C-200-S
BDI #
196362
Details
183.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H2C-200-S/p/196362
Your Price
$ 183.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.794
EAN
0044861274101
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Safety Clamping Collar
Inch - Metric
Inch
Long Description
2" Bore; Shaft Collar; Stainless Steel; 3-1/4" Outside Diameter; 5/8" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split Recessed Screw
Bore
2 Inch | 50.8 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

