Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg S1215K
19288100 Collars 

TIMKEN TIMKEN

S1215K

Description

S1215K

Bearing Collar; 2-15/16" Bore; Steel; One Piece Solid; 4" Outer Diameter; 15/16" Width; Two Number of Set Screw; No Keyway; For G1215KRRB Ball Bearing

Part #

S1215K

BDI #
19288100

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31163210
Weight / Kilogram
0
EAN
0087796144286
Product Group - BDI
M02194
Noun
Collar
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Collar
Product Specification
2-15/16" Bore; Steel; One Piece Solid; 4" Outer Diameter; 15/16" Width; Two Number of Set Screw; No Keyway
Long Description
Bearing Collar; 2-15/16" Bore; Steel; One Piece Solid; 4" Outer Diameter; 15/16" Width; Two Number of Set Screw; No Keyway; For G1215KRRB Ball Bearing