https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-LCS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTJ8aW1hZ2UvanBlZ3xhR0ppTDJnM05TOHhNRGN4TVRJM05ESTFPRFEyTWk5SlRrUllXRmhNUTB0RFRGSmZNa05mTWxOUVRGOU1RMU5mTXpBd2VETXdNQzVxY0djfGViZTA3NzQ0NTI2NDFmNDE4Y2IzM2I4NWRkZjViMDEwMzNhMTU3MzY5ZjM1Zjk2NTcyNTU4NmZiYjFhMjZlYzU
https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-LCS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTJ8aW1hZ2UvanBlZ3xhR0ppTDJnM05TOHhNRGN4TVRJM05ESTFPRFEyTWk5SlRrUllXRmhNUTB0RFRGSmZNa05mTWxOUVRGOU1RMU5mTXpBd2VETXdNQzVxY0djfGViZTA3NzQ0NTI2NDFmNDE4Y2IzM2I4NWRkZjViMDEwMzNhMTU3MzY5ZjM1Zjk2NTcyNTU4NmZiYjFhMjZlYzU
WHITTET-HIGGINS
WHITTET-HIGGINS
SC-31
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SC-31 CLAMP LOCK COLLAR ; STEEL FULL SPLIT W/LOCKING SCREW
1-15/16" Bore; Shaft Collar; Steel; 3" Outside Diameter; 5/8" Width; 5/16-24 Clamp Screw Size; Two Piece Split
Part #
SC-31
BDI #
968324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC-31/p/968324
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.299
EAN
0751968843108
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24
Set Screw
No
Keyway Yes/No
No
Other Features
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.66
Long Description
1-15/16" Bore; Shaft Collar; Steel; 3" Outside Diameter; 5/8" Width; 5/16-24 Clamp Screw Size; Two Piece Split
Width
0.625 Inch | 15.875 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

